Motion
2690-99402

TIMKEN
2690-99402

Tapered Roller Bearing Full Assembly - 1.1563 in Bore, 2.615 in OD, 1.0000 in Width
MI ITEM #14119788
MFR #2690-99402
List Price$155.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
2690-99402

Tapered Roller Bearing Full Assembly - 1.1563 in Bore, 2.615 in OD, 1.0000 in Width
MI ITEM #14119788
MFR #2690-99402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.39/each for your price

Overview

Mfr description
2690-99402 TAPERED ROLLER BEARING <4 OD

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    2.615 in
  • Overall Width
    1.0000 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.813 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893978710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought