1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
LM104949-20395
Tapered Roller Bearing Cone - 2.0000 in Bore, 0.475 in Width, Steel Material
MI ITEM #
14119793
MFR #
LM104949-20395
Your Price
$47.42
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
TIMKEN LM104949-20395
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
LM104949-20395
Tapered Roller Bearing Cone - 2.0000 in Bore, 0.475 in Width, Steel Material
MI ITEM #
14119793
MFR #
LM104949-20395
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$47.42
/each
(List
$54.54
)
Qty
Add to Cart
Overview
Mfr description
LM104949-20395 TAPERED ROLLER BEARING <
Specifications
Bore Type
Cylindrical
Bore Diameter
2.0000 in
Bearing Material
Steel
UPC_NO
0053893117249
Product Type
Tapered Roller Bearing Cones
Cone Width
0.475 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought