Motion
97450-902A1

TIMKEN
97450-902A1

Tapered Roller Bearing Cup - 9.0000 in OD, 3.158 in Width
Mi Item #14119794
MFR #97450-902A1
Price$11,117.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
97450-902A1

Tapered Roller Bearing Cup - 9.0000 in OD, 3.158 in Width
Mi Item #14119794
MFR #97450-902A1

Mfr description
97450-902A1 TAPERED ROLLER BEARING 8-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,117.27/each

Specifications

Dimensions

  • Cup Width  
    3.158 in
  • Outside Diameter  
    9.0000 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893394497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)