Motion
32022X-90KA1

TIMKEN
32022X-90KA1

Tapered Roller Bearing Full Assembly - 110 mm Bore, 6.6930 in OD, 38 mm Width
MI ITEM #14119798
MFR #32022X-90KA1
Your Price$377.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32022X-90KA1

Tapered Roller Bearing Full Assembly - 110 mm Bore, 6.6930 in OD, 38 mm Width
MI ITEM #14119798
MFR #32022X-90KA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$377.29/each(List $433.87)

Overview

Mfr description
32022X-90KA1 TAPERED ROLLER BEARING 4-8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    6.6930 in
  • Overall Width
    38 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    2.52 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893779355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text