Specifications
Dimensions
- Cup Width0.5313 in
- Outside Diameter2.4800 in
Details
- Bearing MaterialSteel
- Product TypeTapered Roller Bearing Cups
- UPC_NO0053893934808
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)