Motion
32008X-90NA2

TIMKEN
32008X-90NA2

Tapered Roller Bearing Full Assembly - 40 mm Bore, 2.6770 in OD, 19 mm Width
MI ITEM #14119801
MFR #32008X-90NA2
Your Price$51.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32008X-90NA2

Tapered Roller Bearing Full Assembly - 40 mm Bore, 2.6770 in OD, 19 mm Width
MI ITEM #14119801
MFR #32008X-90NA2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.10/each(List $58.76)

Overview

Mfr description
32008X-90NA2 TAPERED ROLLER BEARING <4

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    2.6770 in
  • Overall Width
    19 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.26 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893655666

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought