Specifications
Dimensions
- Bore Diameter0.7500 in
- Inner Ring Width3.25 in
- Outside Diameter1.75 in
- Overall Width0.4688 in
Details
- Bearing MaterialSteel
- Bearing TypeUnmounted Roller Bearing
- Bore TypeCylindrical
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO0053893650548
Overview
Mfr description
4A-99401 TAPERED ROLLER BEARING <4 OD T