Motion
389A-99301

TIMKEN
389A-99301

Tapered Roller Bearing Full Assembly - 2.1250 in Bore, 3.937 in OD, 21.95 mm Width
Mi Item #14119803
MFR #389A-99301
Price$1,010.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
389A-99301

Tapered Roller Bearing Full Assembly - 2.1250 in Bore, 3.937 in OD, 21.95 mm Width
Mi Item #14119803
MFR #389A-99301

Mfr description
389A-99301 TAPERED ROLLER BEARING <4 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,010.68/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Inner Ring Width
    2.375 in
  • Outside Diameter
    3.937 in
  • Overall Width
    21.95 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893791449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)