Motion
30214-90KA1

TIMKEN
30214-90KA1

Tapered Roller Bearing Full Assembly - 70 mm Bore, 4.9210 in OD, 1.0313 in Width
Mi Item #14119805
MFR #30214-90KA1
Price$186.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30214-90KA1

Tapered Roller Bearing Full Assembly - 70 mm Bore, 4.9210 in OD, 1.0313 in Width
Mi Item #14119805
MFR #30214-90KA1

Mfr description
30214-90KA1 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.26/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Ring Width
    1.339 in
  • Outside Diameter
    4.9210 in
  • Overall Width
    1.0313 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893779423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)