Motion
53377-20082

TIMKEN
53377-20082

Tapered Roller Bearing Cup - 3.7500 in OD, 0.8125 in Width
Mi Item #14119806
MFR #53377-20082
Price$383.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
53377-20082

Tapered Roller Bearing Cup - 3.7500 in OD, 0.8125 in Width
Mi Item #14119806
MFR #53377-20082

Mfr description
53377-20082 TAPERED ROLLER BEARING <4 O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.90/each

Specifications

Dimensions

  • Cup Width  
    0.8125 in
  • Outside Diameter  
    3.7500 in

Details

  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893785233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)