Motion
497-902B1

TIMKEN
497-902B1

Tapered Roller Bearing Full Assembly - 3.3750 in Bore, 5.375 in OD, 29.77 mm Width
Mi Item #14119807
MFR #497-902B1
Price$637.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
497-902B1

Tapered Roller Bearing Full Assembly - 3.3750 in Bore, 5.375 in OD, 29.77 mm Width
Mi Item #14119807
MFR #497-902B1

Mfr description
497-902B1 TAPERED ROLLER BEARING 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.36/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Inner Ring Width
    0.469 in
  • Outside Diameter
    5.375 in
  • Overall Width
    29.77 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992406217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)