Motion
33895-90030

TIMKEN
33895-90030

Tapered Roller Bearing Cup - 3.7500 in OD, 4.5 in Width
Mi Item #14119823
MFR #33895-90030
Price$1,317.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33895-90030

Tapered Roller Bearing Cup - 3.7500 in OD, 4.5 in Width
Mi Item #14119823
MFR #33895-90030

Mfr description
33895-90030 TAPERED ROLLER BEARING <4 O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,317.65/each

Specifications

Dimensions

  • Cup Width  
    4.5 in
  • Outside Diameter  
    3.7500 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893266008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)