Motion
67388-99401

TIMKEN
67388-99401

Tapered Roller Bearing Full Assembly - 127 mm Bore, 7.75 in OD, 1.875 in Width
Mi Item #14119826
MFR #67388-99401
Price$887.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
67388-99401

Tapered Roller Bearing Full Assembly - 127 mm Bore, 7.75 in OD, 1.875 in Width
Mi Item #14119826
MFR #67388-99401

Mfr description
67388-99401 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$887.87/each

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Inner Ring Width
    1.875 in
  • Outside Diameter
    7.75 in
  • Overall Width
    1.875 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893658278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)