Motion
598X-90229

TIMKEN
598X-90229

Tapered Roller Bearing Full Assembly - 3.6250 in Bore, 6 in OD, 1.625 in Width
MI ITEM #14119830
MFR #598X-90229
List Price$3,265.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
598X-90229

Tapered Roller Bearing Full Assembly - 3.6250 in Bore, 6 in OD, 1.625 in Width
MI ITEM #14119830
MFR #598X-90229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,265.91/each for your price

Overview

Mfr description
598X-90229 TAPERED ROLLER BEARING 4-8 O

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    6 in
  • Overall Width
    1.625 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.625 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893348643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text