Motion
395-90032

TIMKEN
395-90032

Tapered Roller Bearing Full Assembly - 2.5000 in Bore, 4.331 in OD, 22 mm Width
MI ITEM #14119831
MFR #395-90032
Price$3,942.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
395-90032

Tapered Roller Bearing Full Assembly - 2.5000 in Bore, 4.331 in OD, 22 mm Width
MI ITEM #14119831
MFR #395-90032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,942.66/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Inner Ring Width
    2.375 in
  • Outside Diameter
    4.331 in
  • Overall Width
    22 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893026381

Overview

Mfr description
395-90032 TAPERED ROLLER BEARING 4-8 OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought