Motion
395LA-902B2

TIMKEN
395LA-902B2

2.6875 in Bore, 110 mm OD, 21.99 mm Width
MI ITEM #14119833
MFR #395LA-902B2
Price$215.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
395LA-902B2

2.6875 in Bore, 110 mm OD, 21.99 mm Width
MI ITEM #14119833
MFR #395LA-902B2

Mfr description
395LA-902B2 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.33/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Outside Diameter
    110 mm
  • Overall Width
    21.99 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)