Motion
776-90231

TIMKEN
776-90231

3.7500 in Bore, 7.1250 in OD, 3.7500 in Width
Mi Item #14119834
MFR #776-90231
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
776-90231

3.7500 in Bore, 7.1250 in OD, 3.7500 in Width
Mi Item #14119834
MFR #776-90231

Mfr description
776-90231 TAPERED ROLLER BEARING 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Outside Diameter
    7.1250 in
  • Overall Width
    3.7500 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)