Specifications
Dimensions
- Inner Ring Width1.417 in
- Outside Diameter7.874 in
Details
- Bearing MaterialSteel
- Bearing TypeUnmounted Roller Bearing
- Bore TypeCylindrical
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO0053893797649
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)