Motion
JL69349-N0000

TIMKEN
JL69349-N0000

Tapered Roller Bearing Cone - 38 mm Bore, 17 mm Width
Mi Item #14119845
MFR #JL69349-N0000
Price$36.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JL69349-N0000

Tapered Roller Bearing Cone - 38 mm Bore, 17 mm Width
Mi Item #14119845
MFR #JL69349-N0000

Mfr description
JL69349-N0000 TAPERED ROLLER BEARING <4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.34/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Cone Width  
    17 mm

Details

  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)