Motion
52393-90044

TIMKEN
52393-90044

Tapered Roller Bearing Full Assembly - 3.9375 in Bore, 6.375 in OD, 6.25 in Width
Mi Item #14119847
MFR #52393-90044
Price$3,942.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
52393-90044

Tapered Roller Bearing Full Assembly - 3.9375 in Bore, 6.375 in OD, 6.25 in Width
Mi Item #14119847
MFR #52393-90044

Mfr description
52393-90044 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,942.16/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Inner Ring Width
    6.25 in
  • Outside Diameter
    6.375 in
  • Overall Width
    6.25 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893322230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)