Motion
32026XM-90KM7

TIMKEN
32026XM-90KM7

Unmounted Roller Bearing - 130 mm Bore, 7.874 in OD, 45 mm Width
MI ITEM #14119848
MFR #32026XM-90KM7
List Price$2,086.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32026XM-90KM7

Unmounted Roller Bearing - 130 mm Bore, 7.874 in OD, 45 mm Width
MI ITEM #14119848
MFR #32026XM-90KM7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,086.06/each for your price

Overview

Mfr description
32026XM-90KM7 TAPERED ROLLER BEARING 4-

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    7.874 in
  • Overall Width
    45 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.102 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893940434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought