Motion
98335-90052

TIMKEN
98335-90052

Tapered Roller Bearing Cup - 7.8750 in OD, 4.5 in Width
Mi Item #14119852
MFR #98335-90052
Price$7,312.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
98335-90052

Tapered Roller Bearing Cup - 7.8750 in OD, 4.5 in Width
Mi Item #14119852
MFR #98335-90052

Mfr description
98335-90052 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,312.80/each

Specifications

Dimensions

  • Cup Width  
    4.5 in
  • Outside Diameter  
    7.8750 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893696881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)