Motion
33206-90KA2

TIMKEN
33206-90KA2

Tapered Roller Bearing Full Assembly - 30 mm Bore, 2.4410 in OD, 25 mm Width
Mi Item #14119858
MFR #33206-90KA2
Price$85.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33206-90KA2

Tapered Roller Bearing Full Assembly - 30 mm Bore, 2.4410 in OD, 25 mm Width
Mi Item #14119858
MFR #33206-90KA2

Mfr description
33206-90KA2 TAPERED ROLLER BEARING <4 O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.19/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    1.188 in
  • Outside Diameter
    2.4410 in
  • Overall Width
    25 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893277318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)