1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
34294-90095
Tapered Roller Bearing Cup - 4.7813 in OD, 0.854 in Width
MI ITEM #
14119859
MFR #
34294-90095
List Price
$3,219.33
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
TIMKEN 34294-90095
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
34294-90095
Tapered Roller Bearing Cup - 4.7813 in OD, 0.854 in Width
MI ITEM #
14119859
MFR #
34294-90095
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,219.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
34294-90095 TAPERED ROLLER BEARING 4-8
Specifications
Outside Diameter
4.7813 in
Cup Width
0.854 in
Bearing Material
Steel
Bore Type
Cylindrical
UPC_NO
0053893267722
Product Type
Tapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought