Motion
48286-90016

TIMKEN
48286-90016

Tapered Roller Bearing Cup - 7.1875 in OD, 2.8750 in Width
MI ITEM #14119862
MFR #48286-90016
Price$2,461.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
48286-90016

Tapered Roller Bearing Cup - 7.1875 in OD, 2.8750 in Width
MI ITEM #14119862
MFR #48286-90016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,461.95/each

Specifications

Dimensions

  • Bore Diameter  
    4.8750 in
  • Inner Ring Width
    3.375 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • Seal Type
    Open
  • UPC_NO
    0053893308883

Overview

Mfr description
48286-90016 TAPERED ROLLER BEARING 4-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought