Motion
32036XM-90KM1

TIMKEN
32036XM-90KM1

Tapered Roller Bearing Full Assembly - 180 mm Bore, 11.024 in OD, 64 mm Width
Mi Item #14119865
MFR #32036XM-90KM1
Price$4,111.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32036XM-90KM1

Tapered Roller Bearing Full Assembly - 180 mm Bore, 11.024 in OD, 64 mm Width
Mi Item #14119865
MFR #32036XM-90KM1

Mfr description
32036XM-90KM1 TAPERED ROLLER BEARING 8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,111.18/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Inner Ring Width
    1.299 in
  • Outside Diameter
    11.024 in
  • Overall Width
    64 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893779409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)