Motion
558-90101

TIMKEN
558-90101

Tapered Roller Bearing Cup - 4.8750 in OD, 2.5000 in Width
Mi Item #14119873
MFR #558-90101
Price$1,193.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
558-90101

Tapered Roller Bearing Cup - 4.8750 in OD, 2.5000 in Width
Mi Item #14119873
MFR #558-90101

Mfr description
558-90101 TAPERED ROLLER BEARING 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.85/each

Specifications

Dimensions

  • Cup Width  
    2.5000 in
  • Outside Diameter  
    4.8750 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893803074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)