Motion
799-99401

TIMKEN
799-99401

Tapered Roller Bearing Full Assembly - 5.0625 in Bore, 8.125 in OD, 1.8750 in Width
Mi Item #14119875
MFR #799-99401
Price$1,260.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
799-99401

Tapered Roller Bearing Full Assembly - 5.0625 in Bore, 8.125 in OD, 1.8750 in Width
Mi Item #14119875
MFR #799-99401

Mfr description
799-99401 TAPERED ROLLER BEARING 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,260.96/each

Specifications

Dimensions

  • Bore Diameter  
    5.0625 in
  • Inner Ring Width
    5.188 in
  • Outside Diameter
    8.125 in
  • Overall Width
    1.8750 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0087796150003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)