Motion
29675-902C2

TIMKEN
29675-902C2

Tapered Roller Bearing Full Assembly - 2.7500 in Bore, 4.438 in OD, 1.339 in Width
Mi Item #14119877
MFR #29675-902C2
Price$644.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
29675-902C2

Tapered Roller Bearing Full Assembly - 2.7500 in Bore, 4.438 in OD, 1.339 in Width
Mi Item #14119877
MFR #29675-902C2

Mfr description
29675-902C2 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.15/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Inner Ring Width
    0.669 in
  • Outside Diameter
    4.438 in
  • Overall Width
    1.339 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893922980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)