Motion
799A-90132

TIMKEN
799A-90132

Tapered Roller Bearing Cup - 8.1250 in OD, 1.8750 in Width
Mi Item #14119878
MFR #799A-90132
Price$6,415.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
799A-90132

Tapered Roller Bearing Cup - 8.1250 in OD, 1.8750 in Width
Mi Item #14119878
MFR #799A-90132

Mfr description
799A-90132 TAPERED ROLLER BEARING 8-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,415.55/each

Specifications

Dimensions

  • Cup Width  
    1.8750 in
  • Outside Diameter  
    8.1250 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893093550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)