Motion
LM11749-99401

TIMKEN
LM11749-99401

Tapered Roller Bearing Full Assembly - 0.6875 in Bore, 1.57 in OD, 0.655 in Width
Mi Item #14119879
MFR #LM11749-99401
Price$47.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM11749-99401

Tapered Roller Bearing Full Assembly - 0.6875 in Bore, 1.57 in OD, 0.655 in Width
Mi Item #14119879
MFR #LM11749-99401

Mfr description
LM11749-99401 TAPERED ROLLER BEARING <4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.6875 in
  • Inner Ring Width
    0.655 in
  • Outside Diameter
    1.57 in
  • Overall Width
    0.655 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893984940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)