Motion
48685-90107

TIMKEN
48685-90107

Tapered Roller Bearing Cup - 7.8750 in OD, 2.8750 in Width
Mi Item #14119882
MFR #48685-90107
Price$7,250.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
48685-90107

Tapered Roller Bearing Cup - 7.8750 in OD, 2.8750 in Width
Mi Item #14119882
MFR #48685-90107

Mfr description
48685-90107 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,250.06/each

Specifications

Dimensions

  • Cup Width  
    2.8750 in
  • Outside Diameter  
    7.8750 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893328096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)