Motion
JL68145-K0000

TIMKEN
JL68145-K0000

Tapered Roller Bearing Cone - 35 mm Bore, 18.46 mm Width, Steel Material
Mi Item #14119889
MFR #JL68145-K0000
Price$47.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JL68145-K0000

Tapered Roller Bearing Cone - 35 mm Bore, 18.46 mm Width, Steel Material
Mi Item #14119889
MFR #JL68145-K0000

Mfr description
JL68145-K0000 TAPERED ROLLER BEARING <4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.04/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Cone Width  
    0.7268 in
  • Inner Ring Width
    0.906 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893835754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)