Motion
EE91702-20024

TIMKEN
EE91702-20024

Tapered Roller Bearing Cone - 7.0000 in Bore, 2.875 in Width, Steel Material
Mi Item #14119891
MFR #EE91702-20024
Price$11,230.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE91702-20024

Tapered Roller Bearing Cone - 7.0000 in Bore, 2.875 in Width, Steel Material
Mi Item #14119891
MFR #EE91702-20024

Mfr description
EE91702-20024 TAPERED ROLLER BEARING 8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,230.52/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Cone Width  
    2.8750 in
  • Inner Ring Width
    2.875 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0013992371898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)