Motion
38880-99401

TIMKEN
38880-99401

Tapered Roller Bearing Full Assembly - 10.3750 in Bore, 12.813 in OD, 0.866 in Width
MI ITEM #14119892
MFR #38880-99401
Price$5,030.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
38880-99401

Tapered Roller Bearing Full Assembly - 10.3750 in Bore, 12.813 in OD, 0.866 in Width
MI ITEM #14119892
MFR #38880-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,030.58/each

Specifications

Dimensions

  • Bore Diameter  
    10.3750 in
  • Inner Ring Width
    0.866 in
  • Outside Diameter
    12.813 in
  • Overall Width
    0.866 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992332455

Overview

Mfr description
38880-99401 TAPERED ROLLER BEARING 4-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought