Motion
663-99303

TIMKEN
663-99303

Tapered Roller Bearing Full Assembly - 3.2500 in Bore, 5.75 in OD, 1.6250 in Width
MI ITEM #14119893
MFR #663-99303
List Price$1,537.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
663-99303

Tapered Roller Bearing Full Assembly - 3.2500 in Bore, 5.75 in OD, 1.6250 in Width
MI ITEM #14119893
MFR #663-99303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,537.42/each for your price

Overview

Mfr description
663-99303 TAPERED ROLLER BEARING 4-8 OD

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    5.75 in
  • Overall Width
    1.6250 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    4 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992334664

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text