Motion
L21511-20024

TIMKEN
L21511-20024

Tapered Roller Bearing Cup - 1.3750 in OD, 0.3438 in Width
Mi Item #14119897
MFR #L21511-20024
Price$46.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L21511-20024

Tapered Roller Bearing Cup - 1.3750 in OD, 0.3438 in Width
Mi Item #14119897
MFR #L21511-20024

Mfr description
L21511-20024 TAPERED ROLLER BEARING <4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.41/each

Specifications

Dimensions

  • Cup Width  
    0.3438 in
  • Outside Diameter  
    1.3750 in

Details

  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0013992440938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)