Motion
565-99401

TIMKEN
565-99401

Tapered Roller Bearing Full Assembly - 2.5000 in Bore, 5 in OD, 36.17 mm Width
MI ITEM #14119898
MFR #565-99401
Price$403.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
565-99401

Tapered Roller Bearing Full Assembly - 2.5000 in Bore, 5 in OD, 36.17 mm Width
MI ITEM #14119898
MFR #565-99401

Mfr description
565-99401 TAPERED ROLLER BEARING 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.75/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Inner Ring Width
    1.424 in
  • Outside Diameter
    5 in
  • Overall Width
    36.17 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893348728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)