Motion
L21549-20024

TIMKEN
L21549-20024

Tapered Roller Bearing Cone - 0.6250 in Bore, 1.5 in Width, Steel Material
Mi Item #14119899
MFR #L21549-20024
Price$80.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L21549-20024

Tapered Roller Bearing Cone - 0.6250 in Bore, 1.5 in Width, Steel Material
Mi Item #14119899
MFR #L21549-20024

Mfr description
L21549-20024 TAPERED ROLLER BEARING <4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Cone Width  
    1.5000 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0013992440921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)