Motion
LM67048-20024

TIMKEN
LM67048-20024

Tapered Roller Bearing Cone - 1.2500 in Bore, 16.76 mm Width
Mi Item #14119902
MFR #LM67048-20024
Price$26.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM67048-20024

Tapered Roller Bearing Cone - 1.2500 in Bore, 16.76 mm Width
Mi Item #14119902
MFR #LM67048-20024

Mfr description
LM67048-20024 TAPERED ROLLER BEARING <4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Cone Width  
    0.6600 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)