Motion
56418-90054

TIMKEN
56418-90054

Tapered Roller Bearing Cup - 6.5000 in OD, 1.424 in Width
MI ITEM #14119910
MFR #56418-90054
Price$4,887.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
56418-90054

Tapered Roller Bearing Cup - 6.5000 in OD, 1.424 in Width
MI ITEM #14119910
MFR #56418-90054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,887.49/each

Specifications

Dimensions

  • Cup Width  
    1.424 in
  • Outside Diameter  
    6.5000 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893336978

Overview

Mfr description
56418-90054 TAPERED ROLLER BEARING 4-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought