Motion
3880-90037

TIMKEN
3880-90037

Tapered Roller Bearing Full Assembly - 1.6250 in Bore, 3.375 in OD, 1.1875 in Width
MI ITEM #14119912
MFR #3880-90037
Price$638.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3880-90037

Tapered Roller Bearing Full Assembly - 1.6250 in Bore, 3.375 in OD, 1.1875 in Width
MI ITEM #14119912
MFR #3880-90037

Mfr description
3880-90037 TAPERED ROLLER BEARING <4 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Inner Ring Width
    0.864 in
  • Outside Diameter
    3.375 in
  • Overall Width
    1.1875 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893298641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)