Motion
LM12749-20395

TIMKEN
LM12749-20395

Tapered Roller Bearing Cone - 21.98 mm Bore, 3.625 in Width, Steel Material
Mi Item #14119913
MFR #LM12749-20395
Price$31.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM12749-20395

Tapered Roller Bearing Cone - 21.98 mm Bore, 3.625 in Width, Steel Material
Mi Item #14119913
MFR #LM12749-20395

Mfr description
LM12749-20395 TAPERED ROLLER BEARING <4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.72/each

Specifications

Dimensions

  • Bore Diameter  
    0.8660 in
  • Cone Width  
    3.6250 in
  • Inner Ring Width
    3.625 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893119953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)