1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
462-90152
Tapered Roller Bearing Cup - 4.2500 in OD, 1.1563 in Width
MI ITEM #
14119915
MFR #
462-90152
Your Price
$686.05
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
TIMKEN 462-90152
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
462-90152
Tapered Roller Bearing Cup - 4.2500 in OD, 1.1563 in Width
MI ITEM #
14119915
MFR #
462-90152
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$686.05
/each
(List
$788.96
)
Qty
Add to Cart
Overview
Mfr description
462-90152 TAPERED ROLLER BEARING 4-8 OD
Specifications
Outside Diameter
4.2500 in
Cup Width
1.1563 in
Bearing Material
Steel
Bore Type
Cylindrical
UPC_NO
0053893036571
Product Type
Tapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought