Motion
568-90218

TIMKEN
568-90218

Tapered Roller Bearing Full Assembly - 2.9063 in Bore, 5 in OD, 36.17 mm Width
Mi Item #14119916
MFR #568-90218
Price$2,320.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
568-90218

Tapered Roller Bearing Full Assembly - 2.9063 in Bore, 5 in OD, 36.17 mm Width
Mi Item #14119916
MFR #568-90218

Mfr description
568-90218 TAPERED ROLLER BEARING 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,320.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.9063 in
  • Inner Ring Width
    2.842 in
  • Outside Diameter
    5 in
  • Overall Width
    36.17 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893058399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)