Overview
Mfr description
1380H-20928 TAPERED ROLLER BEARING <4 O
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Bearing MaterialSteel
- Inner Ring Width4.5 in
- UPC_NO0053893458816
- Product TypeTapered Roller Bearing Cones
- Cone Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data