Motion
685-90045

TIMKEN
685-90045

Tapered Roller Bearing Full Assembly - 3.8750 in Bore, 6.6250 in OD, 1.6250 in Width
MI ITEM #14119920
MFR #685-90045
List Price$12,597.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
685-90045

Tapered Roller Bearing Full Assembly - 3.8750 in Bore, 6.6250 in OD, 1.6250 in Width
MI ITEM #14119920
MFR #685-90045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,597.55/each for your price

Overview

Mfr description
685-90045 TAPERED ROLLER BEARING 4-8 OD

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    6.6250 in
  • Overall Width
    1.6250 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.938 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893078724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought