Motion
570-90216

TIMKEN
570-90216

570-90216
MI ITEM #14119923
MFR #570-90216
List Price$4,252.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
570-90216

570-90216
MI ITEM #14119923
MFR #570-90216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,252.53/each for your price

Overview

Mfr description
570-90216 TAPERED ROLLER BEARING 4-8 OD

Specifications

  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    5 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.815 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893059112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought