Motion
67884-90258

TIMKEN
67884-90258

7.3750 in Bore, 10.5000 in OD, 1.8438 in Width
MI ITEM #14119924
MFR #67884-90258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
67884-90258

7.3750 in Bore, 10.5000 in OD, 1.8438 in Width
MI ITEM #14119924
MFR #67884-90258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7.3750 in
  • Outside Diameter
    10.5000 in
  • Overall Width
    1.8438 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Overview

Mfr description
67884-90258 TAPERED ROLLER BEARING 8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought