Motion
74537-906A2

TIMKEN
74537-906A2

Tapered Roller Bearing Full Assembly - 5.3750 in Bore, 8.5 in OD, 1.8750 in Width
Mi Item #14119925
MFR #74537-906A2
Price$24,483.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
74537-906A2

Tapered Roller Bearing Full Assembly - 5.3750 in Bore, 8.5 in OD, 1.8750 in Width
Mi Item #14119925
MFR #74537-906A2

Mfr description
74537-906A2 TAPERED ROLLER BEARING 8-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,483.13/each

Specifications

Dimensions

  • Bore Diameter  
    5.3750 in
  • Inner Ring Width
    4.125 in
  • Outside Diameter
    8.5 in
  • Overall Width
    1.8750 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893759340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)